Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Jobbers)

  • Mfr # 0541KCN

  • Zoro # G4442049


product price: $21.55
/ea

Key Features

Shank Dia.
5.40 mm
Drill Bit Point Angle
120°
Number of Flutes
2
Single End/Double End
Single End
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0541KCN
Zoro #
G4442049
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
5.40 mm
Flute Length
57 mm
Drill Bit Size
5.40 mm
Overall Length
101 mm

Details

Drill Bit Point Angle
120°
Number of Flutes
2
Single End/Double End
Single End
Coolant Through
No
Finish - Machining
TiN
Cutting Direction
Right Hand
Item
Jobber Length Drill
Primary Material Application
Stainless Steels, Mild Steels, Low Carbon Steels
Shank Type
Straight Shank
Helix Angle
38°
Material - Machining
HSS-EX High Vanadium Steel
Series
HPD-SUS Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.