Zoro Homepage

Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Jobbers)

  • Mfr # 0651KCN

  • Zoro # G4425748


product price: $26.79
/ea

Key Features

Shank Dia.
6.50 mm
Coolant Through
No
Single End/Double End
Single End
Drill Bit Point Angle
120°
Overall Length
107 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0651KCN
Zoro #
G4425748
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6.50 mm
Overall Length
107 mm
Drill Bit Size
6.50 mm
Flute Length
63 mm

Details

Coolant Through
No
Single End/Double End
Single End
Drill Bit Point Angle
120°
Helix Angle
38°
Primary Material Application
Stainless Steels, Mild Steels, Low Carbon Steels
Number of Flutes
2
Item
Jobber Length Drill
Finish - Machining
TiN
Material - Machining
HSS-EX High Vanadium Steel
Series
HPD-SUS Drill
Shank Type
Straight Shank
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.