Zoro Homepage

Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Jobbers)

  • Mfr # 0811KCN

  • Zoro # G4444620


product price: $34.79
/ea

Key Features

Flute Length
75 mm
Shank Type
Straight Shank
Material - Machining
HSS-EX High Vanadium Steel
Shank Dia.
8.10 mm
Drill Bit Point Angle
120°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0811KCN
Zoro #
G4444620
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
75 mm
Shank Dia.
8.10 mm
Drill Bit Size
8.10 mm
Overall Length
125 mm

Details

Shank Type
Straight Shank
Material - Machining
HSS-EX High Vanadium Steel
Drill Bit Point Angle
120°
Single End/Double End
Single End
Helix Angle
38°
Item
Jobber Length Drill
Primary Material Application
Stainless Steels, Mild Steels, Low Carbon Steels
Cutting Direction
Right Hand
Finish - Machining
TiN
Number of Flutes
2
Series
HPD-SUS Drill
Coolant Through
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.