Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Jobbers)

  • Mfr # 1801KCN

  • Zoro # G4445908


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Flute Length
118 mm
Number of Flutes
2
Drill Bit Size
18 mm
Finish - Machining
TiN
Primary Material Application
Stainless Steels, Mild Steels, Low Carbon Steels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1801KCN
Zoro #
G4445908
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
118 mm
Drill Bit Size
18 mm
Shank Dia.
18 mm
Overall Length
184 mm

Details

Number of Flutes
2
Item
Jobber Length Drill
Finish - Machining
TiN
Primary Material Application
Stainless Steels, Mild Steels, Low Carbon Steels
Single End/Double End
Single End
Drill Bit Point Angle
120°
Helix Angle
38°
Coolant Through
No
Series
HPD-SUS Drill
Material - Machining
HSS-EX High Vanadium Steel
Shank Type
Straight Shank
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.