Zoro Homepage

Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Jobbers)

  • Mfr # 1951KCN

  • Zoro # G4433743


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
120°
Primary Material Application
Stainless Steels, Mild Steels, Low Carbon Steels
Finish - Machining
TiN
Drill Bit Size
19.50 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1951KCN
Zoro #
G4433743
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
19.50 mm
Flute Length
125 mm
Shank Dia.
19.50 mm
Overall Length
191 mm

Details

Drill Bit Point Angle
120°
Primary Material Application
Stainless Steels, Mild Steels, Low Carbon Steels
Finish - Machining
TiN
Cutting Direction
Right Hand
Coolant Through
No
Material - Machining
HSS-EX High Vanadium Steel
Shank Type
Straight Shank
Series
HPD-SUS Drill
Helix Angle
38°
Number of Flutes
2
Item
Jobber Length Drill
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.