Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Stub)

  • Mfr # 0271JCN

  • Zoro # G4446048


product price: $10.85
/ea

Key Features

Single End/Double End
Single End
Flute Length
16 mm
Primary Material Application
Stainless Steels, Mild Steels, Low Carbon Steels
Number of Flutes
2
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0271JCN
Zoro #
G4446048
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
16 mm
Overall Length
48 mm
Drill Bit Size
2.70 mm
Shank Dia.
2.70 mm

Details

Single End/Double End
Single End
Primary Material Application
Stainless Steels, Mild Steels, Low Carbon Steels
Number of Flutes
2
Finish - Machining
TiN
Helix Angle
38°
Coolant Through
No
Material - Machining
HSS-EX High Vanadium Steel
Shank Type
Straight Shank
Cutting Direction
Right Hand
Series
HPD-SUS Drill
Drill Bit Point Angle
130°
Item
Screw Machine, Stub Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.