Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Stub)

  • Mfr # 0641JCN

  • Zoro # G4448190


product price: $28.35
/ea

Key Features

Drill Bit Size
6.40 mm
Flute Length
31 mm
Shank Dia.
6.40 mm
Coolant Through
No
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0641JCN
Zoro #
G4448190
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
6.40 mm
Flute Length
31 mm
Shank Dia.
6.40 mm
Overall Length
75 mm

Details

Coolant Through
No
Drill Bit Point Angle
120°
Shank Type
Straight Shank
Number of Flutes
2
Primary Material Application
Stainless Steels, Mild Steels, Low Carbon Steels
Helix Angle
38°
Material - Machining
HSS-EX High Vanadium Steel
Series
HPD-SUS Drill
Item
Screw Machine, Stub Drill
Finish - Machining
TiN
Single End/Double End
Single End
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.