Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Stub)

  • Mfr # 0881JCN

  • Zoro # G4426463


product price: $40.45
/ea

Key Features

Drill Bit Size
8.8 mm
Overall Length
90 mm
Flute Length
40 mm
Number of Flutes
2
Material - Machining
High Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0881JCN
Zoro #
G4426463
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
8.8 mm
Overall Length
90 mm
Flute Length
40 mm
Shank Dia.
8.8 mm

Details

Number of Flutes
2
Material - Machining
High Vanadium Steel
Finish - Machining
TiN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.3465 in
Bit Style
Screw Machine, Stub Drill
Series
HPD-SUS
Helix Angle
38 Degrees
Single End/Double End
Single End
Primary Material Application
Stainless Steels, Mild Steels, Low Carbon Steels
Coolant Fed
No
Shank Type - Machining
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.