Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Stub)

  • Mfr # 1201JCN

  • Zoro # G4447393


product price: $59.19
/ea

Key Features

Shank Type
Straight Shank
Drill Bit Point Angle
120°
Flute Length
51 mm
Material - Machining
HSS-EX High Vanadium Steel
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201JCN
Zoro #
G4447393
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
51 mm
Shank Dia.
12 mm
Drill Bit Size
12 mm
Overall Length
108 mm

Details

Shank Type
Straight Shank
Drill Bit Point Angle
120°
Material - Machining
HSS-EX High Vanadium Steel
Finish - Machining
TiN
Cutting Direction
Right Hand
Primary Material Application
Stainless Steels, Mild Steels, Low Carbon Steels
Number of Flutes
2
Item
Screw Machine, Stub Drill
Single End/Double End
Single End
Helix Angle
38°
Coolant Through
No
Series
HPD-SUS Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.