Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Ex Hpd-Sus Twist Drill Tin-Coated (Stub)

  • Mfr # 1291JCN

  • Zoro # G4441820


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Size
12.90 mm
Finish - Machining
TiN
Material - Machining
HSS-EX High Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1291JCN
Zoro #
G4441820
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
12.90 mm
Flute Length
51 mm
Shank Dia.
12.90 mm
Overall Length
108 mm

Details

Item
Screw Machine, Stub Drill
Number of Flutes
2
Cutting Direction
Right Hand
Finish - Machining
TiN
Material - Machining
HSS-EX High Vanadium Steel
Drill Bit Point Angle
120°
Coolant Through
No
Helix Angle
38°
Primary Material Application
Stainless Steels, Mild Steels, Low Carbon Steels
Series
HPD-SUS Drill
Shank Type
Straight Shank
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.