Hss ExAnsiSti40 Degree HelixSpiral Flute Tap Hardslick Coated Bottoming

  • Mfr # SI342

  • Zoro # G4391734


product price: $15.29
/ea

Key Features

Number of Flutes
3
Thread Direction
Right Hand
Tap Material
HSS-E (5% Cobalt HSS)
Hole Type
Blind Hole
Thread Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI342
Zoro #
G4391734
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#10-32

Details

Number of Flutes
3
Thread Direction
Right Hand
Tap Material
HSS-E (5% Cobalt HSS)
Hole Type
Blind Hole
Thread Limit
H3
Helix Angle
40°
Tap Finish
Hardslick Coated
Tap Style
Bottoming
Tap Shank Type
USCTI Shank STI Spiral CNC Tap
Flute End Type
Spiral Flute
Coolant Through
No
Tap Thread Type
UN
Tap Chamfer
1.5-2 Pitch Lead
Series
SI
Type
S.T.I. (Screw Thread Insert) Tap
Cutting Direction
Right Hand
Application
Multi-Purpose
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.