Hss ExAnsiSti40 Degree HelixSpiral Flute Tap Hardslick Coated Bottoming

  • Mfr # SI382

  • Zoro # G4396643


product price:  $18.69
/ea

Key Features

Number of Flutes
3
Thread Limit
H4
Tap Thread Type
UN
Coolant Through
No
Tap Thread Size
#12-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI382
Zoro #
G4396643
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#12-28

Details

Number of Flutes
3
Thread Limit
H4
Tap Thread Type
UN
Coolant Through
No
Thread Direction
Right Hand
Hole Type
Blind Hole
Spiral Direction
Right Hand
Type
S.T.I. (Screw Thread Insert) Tap
Tap Shank Type
USCTI Shank STI Spiral CNC Tap
Helix Angle
40°
Tap Material
HSS-E (5% Cobalt HSS)
Tap Style
Bottoming
Cutting Direction
Right Hand
Flute End Type
Spiral Flute
Tap Chamfer
1.5-2 Pitch Lead
Tap Finish
Hardslick Coated
Application
Multi-Purpose
Series
SI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.