Hss-Pm Combo Modi Spiral Flute Tap Steam Oxide For Stainless Steel

  • Mfr # TCB764S

  • Zoro # G4378671


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Thread Limit
H4
Tap Chamfer
2-3 Pitch Lead
Tap Thread Size
7/8-14
Flute End Type
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCB764S
Zoro #
G4378671
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/8-14

Details

Number of Flutes
4
Thread Limit
H4
Tap Chamfer
2-3 Pitch Lead
Flute End Type
Spiral Flute
Tap Finish
Steam Oxide
Hole Type
Blind Hole
Tap Style
Modified Bottoming
Cutting Direction
Right Hand
Type
CNC Tap
Tap Thread Type
UN
Thread Direction
Right Hand
Spiral Direction
Right Hand
Series
TCB-S
Helix Angle
45°
Coolant Through
No
Application
Free-Machining Stainless <23HRc
Tap Shank Type
USCTI Shank CNC Tap
Tap Material
HSS-E (5% Cobalt HSS)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.