Hss-Pm Combo Modi Spiral Flute Tap Steam Oxide For Stainless Steel

  • Mfr # TCC224S

  • Zoro # G4396232


product price: $21.65
/ea

Key Features

Number of Flutes
3
Coolant Through
No
Helix Angle
45°
Tap Shank Type
USCTI Shank CNC Tap
Hole Type
Blind Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCC224S
Zoro #
G4396232
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M3.5 x 0.6

Details

Number of Flutes
3
Coolant Through
No
Helix Angle
45°
Tap Shank Type
USCTI Shank CNC Tap
Hole Type
Blind Hole
Type
CNC Tap
Thread Direction
Right Hand
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Tap Finish
Steam Oxide
Flute End Type
Spiral Flute
Application
Free-Machining Stainless <23HRc
Thread Limit
D4
Tap Thread Type
Metric
Series
TCC-S
Tap Style
Modified Bottoming
Tap Chamfer
2-3 Pitch Lead
Tap Material
HSS-PM (Powdered Metallurgy HSS)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.