Hss-Pm Combo Modi Spiral Flute Tap Steam Oxide For Stainless Steel

  • Mfr # TCC315S

  • Zoro # G4398019


product price: $25.49
/ea

Key Features

Number of Flutes
3
Type
CNC Tap
Tap Style
Modified Bottoming
Tap Thread Type
Metric
Tap Chamfer
2-3 Pitch Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCC315S
Zoro #
G4398019
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M6 x 1

Details

Number of Flutes
3
Type
CNC Tap
Tap Style
Modified Bottoming
Tap Thread Type
Metric
Tap Chamfer
2-3 Pitch Lead
Spiral Direction
Right Hand
Tap Finish
Steam Oxide
Series
TCC-S
Helix Angle
45°
Application
Free-Machining Stainless <23HRc
Cutting Direction
Right Hand
Flute End Type
Spiral Flute
Hole Type
Blind Hole
Thread Limit
D5
Tap Shank Type
USCTI Shank CNC Tap
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Coolant Through
No
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.