Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Combo Modi Spiral Flute Tap Steam Oxide For Stainless Steel

  • Mfr # TCD657S

  • Zoro # G4410582


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Size
M18 x 2.5
Application
Free-Machining Stainless <23HRc
Type
CNC Tap
Series
TCD-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCD657S
Zoro #
G4410582
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M18 x 2.5

Details

Number of Flutes
4
Application
Free-Machining Stainless <23HRc
Type
CNC Tap
Series
TCD-S
Tap Style
Modified Bottoming
Hole Type
Blind Hole
Spiral Direction
Right Hand
Tap Finish
Steam Oxide
Tap Material
HSS-E (5% Cobalt HSS)
Cutting Direction
Right Hand
Flute End Type
Spiral Flute
Tap Shank Type
USCTI Shank CNC Tap
Coolant Through
No
Thread Direction
Right Hand
Thread Limit
D7
Tap Chamfer
2-3 Pitch Lead
Helix Angle
45°
Tap Thread Type
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.