Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Combo Modi Spiral Flute Tap Ticn Coated For Stainless Steel

  • Mfr # TCA403C

  • Zoro # G4391533


product price: $28.85
/ea

Key Features

Number of Flutes
3
Type
CNC Tap
Thread Limit
H3
Tap Finish
TiCN Coated
Hole Type
Blind Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCA403C
Zoro #
G4391533
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/4-20

Details

Number of Flutes
3
Type
CNC Tap
Thread Limit
H3
Tap Finish
TiCN Coated
Hole Type
Blind Hole
Tap Style
Modified Bottoming
Tap Shank Type
USCTI Shank CNC Tap
Tap Chamfer
2-3 Pitch Lead
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Spiral Direction
Right Hand
Helix Angle
45°
Thread Direction
Right Hand
Flute End Type
Spiral Flute
Coolant Through
No
Cutting Direction
Right Hand
Tap Thread Type
UN
Application
Free-Machining Stainless <23HRc
Series
TCA-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.