Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Combo Modi Spiral Flute Tap Ticn Coated For Stainless Steel

  • Mfr # TCB703C

  • Zoro # G4367523


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Series
TCB-C
Application
Free-Machining Stainless <23HRc
Tap Chamfer
2-3 Pitch Lead
Thread Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCB703C
Zoro #
G4367523
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/4-10

Details

Number of Flutes
4
Series
TCB-C
Application
Free-Machining Stainless <23HRc
Tap Chamfer
2-3 Pitch Lead
Thread Limit
H3
Coolant Through
No
Type
CNC Tap
Cutting Direction
Right Hand
Tap Material
HSS-E (5% Cobalt HSS)
Helix Angle
45°
Tap Style
Modified Bottoming
Hole Type
Blind Hole
Tap Finish
TiCN Coated
Thread Direction
Right Hand
Spiral Direction
Right Hand
Tap Thread Type
UN
Tap Shank Type
USCTI Shank CNC Tap
Flute End Type
Spiral Flute

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.