Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Combo Modi Spiral Flute Tap Ticn Coated For Stainless Steel

  • Mfr # TCB725C

  • Zoro # G4383529


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Hole Type
Blind Hole
Helix Angle
45°
Type
CNC Tap
Thread Limit
H5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCB725C
Zoro #
G4383529
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/4-16

Details

Number of Flutes
4
Hole Type
Blind Hole
Helix Angle
45°
Type
CNC Tap
Thread Limit
H5
Tap Style
Modified Bottoming
Coolant Through
No
Cutting Direction
Right Hand
Tap Thread Type
UN
Tap Finish
TiCN Coated
Thread Direction
Right Hand
Series
TCB-C
Tap Chamfer
2-3 Pitch Lead
Spiral Direction
Right Hand
Tap Material
HSS-E (5% Cobalt HSS)
Flute End Type
Spiral Flute
Tap Shank Type
USCTI Shank CNC Tap
Application
Free-Machining Stainless <23HRc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.