Hss-Pm Combo Modi Spiral Flute Tap Ticn Coated For Stainless Steel

  • Mfr # TCB804C

  • Zoro # G4390282


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Size
#1-12
Thread Direction
Right Hand
Application
Free-Machining Stainless <23HRc
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCB804C
Zoro #
G4390282
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#1-12

Details

Number of Flutes
4
Thread Direction
Right Hand
Application
Free-Machining Stainless <23HRc
Spiral Direction
Right Hand
Tap Material
HSS-E (5% Cobalt HSS)
Tap Style
Modified Bottoming
Type
CNC Tap
Tap Finish
TiCN Coated
Tap Shank Type
USCTI Shank CNC Tap
Flute End Type
Spiral Flute
Coolant Through
No
Series
TCB-C
Helix Angle
45°
Tap Thread Type
UN
Hole Type
Blind Hole
Cutting Direction
Right Hand
Thread Limit
H4
Tap Chamfer
2-3 Pitch Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.