Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Combo Modi Spiral Point Tap Steam Oxide For Stainless Steel

  • Mfr # TCF786S

  • Zoro # G4499771


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
UN
Cutting Direction
Right Hand
Tap Shank Type
USCTI Shank CNC Tap
Type
CNC Tap
Tap Chamfer
4-5 Pitch Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF786S
Zoro #
G4499771
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#1-8

Details

Tap Thread Type
UN
Cutting Direction
Right Hand
Tap Shank Type
USCTI Shank CNC Tap
Type
CNC Tap
Tap Chamfer
4-5 Pitch Lead
Tap Style
Plug
Finish
Steam Oxide Finish
Flute End Type
Spiral Point
Thread Direction
Right Hand
Coolant Through
No
Number of Flutes
3
Hole Type
Through Hole
Application
Free-Machining Stainless <23HRc
Tap Material
HSS-E (5% Cobalt HSS)
Thread Limit
H6
Series
TCF-S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.