Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Combo Modi Spiral Point Tap Steam Oxide For Stainless Steel

  • Mfr # TCG365S

  • Zoro # G4503393


product price: $25.75
/ea

Key Features

Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Thread Type
Metric
Series
TCG-S
Number of Flutes
3
Type
CNC Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCG365S
Zoro #
G4503393
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M8 x 1.25

Details

Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Thread Type
Metric
Series
TCG-S
Number of Flutes
3
Type
CNC Tap
Coolant Through
No
Flute End Type
Spiral Point
Tap Chamfer
4-5 Pitch Lead
Application
Free-Machining Stainless <23HRc
Tap Style
Plug
Hole Type
Through Hole
Tap Shank Type
USCTI Shank CNC Tap
Thread Limit
D5
Thread Direction
Right Hand
Finish
Steam Oxide Finish
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.