
Hss-Pm Combo Modi Spiral Point Tap Ticn Coated For Stainless Steel
Mfr # TCE403C
Zoro # G4490601
product price: $25.25
/eaKey Features
Tap Style
Plug
Tap Chamfer
4-5 Pitch Lead
Coolant Through
No
Tap Thread Type
UN
Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCE403C
Zoro #
G4490601
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
1/4-20
Details
Tap Style
Plug
Tap Chamfer
4-5 Pitch Lead
Coolant Through
No
Tap Thread Type
UN
Finish
TiCN Coated
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Thread Limit
H3
Cutting Direction
Right Hand
Type
CNC Tap
Thread Direction
Right Hand
Series
TCE-C
Tap Shank Type
USCTI Shank CNC Tap
Application
Free-Machining Stainless <23HRc
Number of Flutes
3
Flute End Type
Spiral Point
Hole Type
Through Hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.