Zoro Homepage

Hss-Pm Combo Modi Spiral Point Tap Ticn Coated For Stainless Steel

  • Mfr # TCE445C

  • Zoro # G4488930


product price: $30.39
/ea

Key Features

Number of Flutes
3
Tap Chamfer
4-5 Pitch Lead
Flute End Type
Spiral Point
Tap Thread Size
5/16-18
Tap Thread Type
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCE445C
Zoro #
G4488930
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/16-18

Details

Number of Flutes
3
Tap Chamfer
4-5 Pitch Lead
Flute End Type
Spiral Point
Tap Thread Type
UN
Thread Limit
H5
Type
CNC Tap
Series
TCE-C
Cutting Direction
Right Hand
Hole Type
Through Hole
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Style
Plug
Application
Free-Machining Stainless <23HRc
Finish
TiCN Coated
Coolant Through
No
Tap Shank Type
USCTI Shank CNC Tap
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.