Zoro Homepage

Hss-Pm Combo Modi Spiral Point Tap Ticn Coated For Stainless Steel

  • Mfr # TCG365C

  • Zoro # G4506701


product price: $29.55
/ea

Key Features

Tap Chamfer
4-5 Pitch Lead
Cutting Direction
Right Hand
Thread Direction
Right Hand
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Application
Free-Machining Stainless <23HRc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCG365C
Zoro #
G4506701
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M8 x 1.25

Details

Tap Chamfer
4-5 Pitch Lead
Cutting Direction
Right Hand
Thread Direction
Right Hand
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Application
Free-Machining Stainless <23HRc
Tap Thread Type
Metric
Coolant Through
No
Hole Type
Through Hole
Series
TCG-C
Type
CNC Tap
Tap Shank Type
USCTI Shank CNC Tap
Finish
TiCN Coated
Thread Limit
D5
Number of Flutes
3
Flute End Type
Spiral Point
Tap Style
Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.