Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Multi-1 Drill Stub Length Tialn Coated

  • Mfr # M16003

  • Zoro # G4433229


product price: $23.49
/ea

Key Features

Shank Type
Common Shank
Flute Length
1.250 in
Finish
TiAlN
Helix Angle
30°
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16003
Zoro #
G4433229
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
1.250 in
Shank Dia.
1/4 in
Drill Diameter
#3
Overall Length
3.062 in

Details

Shank Type
Common Shank
Finish
TiAlN
Helix Angle
30°
Number of Flutes
2
Single End/Double End
Single End
Application
Titanium, Stainless Steels, Steels, Cast Iron
Series
Multi-1 Drill
Drill Bit Point Angle
135°
Cutting Direction
Right Hand
Item
Screw Machine, Stub Drill
Material
HSS-PM Powdered Metal
Coolant Through
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.