Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Multi-1 Drill Stub Length Tialn Coated

  • Mfr # M16011

  • Zoro # G4431110


product price: $18.25
/ea

Key Features

Size
#11
Overall Length
3 in
Number of Flutes
2
Material
HSS-PM Powdered Metal
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16011
Zoro #
G4431110
UPC #
-
Country of Origin
Unknown

Dimensions

Size
#11
Overall Length
3 in
Flute Length
1.187 in
Shank Dia.
1/4 in

Details

Number of Flutes
2
Material
HSS-PM Powdered Metal
Finish
TiAlN
Drill Bit Point Angle
135 Degrees
Shank Type
Common
Coolant Through
No
Cutting Direction
Right Hand
Application
Titanium, Stainless Steels, Steels, Cast Iron
Decimal Equivalent
0.191 in
Bit Style
Screw Machine, Stub Drill
Single End/Double End
Single End
Series
Multi-1
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.