Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Multi-1 Drill Stub Length Tialn Coated

  • Mfr # M16025

  • Zoro # G4446739


product price: $15.69
/ea

Key Features

Flute Length
1.000 in
Drill Diameter
#25
Cutting Direction
Right Hand
Application
Titanium, Stainless Steels, Steels, Cast Iron
Overall Length
2.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16025
Zoro #
G4446739
UPC #
-
Country of Origin
Unknown

Dimensions

Flute Length
1.000 in
Drill Diameter
#25
Overall Length
2.437 in
Shank Dia.
3/16 in

Details

Cutting Direction
Right Hand
Application
Titanium, Stainless Steels, Steels, Cast Iron
Number of Flutes
2
Shank Type
Common Shank
Drill Bit Point Angle
135°
Helix Angle
30°
Material
HSS-PM Powdered Metal
Series
Multi-1 Drill
Item
Screw Machine, Stub Drill
Finish
TiAlN
Coolant Through
No
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.