Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Multi-1 Drill Stub Length Tialn Coated

  • Mfr # M16026

  • Zoro # G4449119


product price: $15.75
/ea

Key Features

Size
#26
Overall Length
2.437 in
Number of Flutes
2
Material
HSS-PM Powdered Metal
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16026
Zoro #
G4449119
UPC #
-
Country of Origin
Unknown

Dimensions

Size
#26
Overall Length
2.437 in
Flute Length
1 in
Shank Dia.
3/16 in

Details

Number of Flutes
2
Material
HSS-PM Powdered Metal
Finish
TiAlN
Drill Bit Point Angle
135 Degrees
Shank Type
Common
Application
Titanium, Stainless Steels, Steels, Cast Iron
Decimal Equivalent
0.147 in
Cutting Direction
Right Hand
Coolant Through
No
Bit Style
Screw Machine, Stub Drill
Series
Multi-1
Single End/Double End
Single End
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.