Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Multi-1 Drill Stub Length Tialn Coated

  • Mfr # M1700F

  • Zoro # G4453291


product price: $27.59
/ea

Key Features

Size
F
Overall Length
3-1/4 in
Number of Flutes
2
Material
HSS-PM Powdered Metal
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1700F
Zoro #
G4453291
UPC #
-
Country of Origin
Unknown

Dimensions

Size
F
Overall Length
3-1/4 in
Shank Dia.
3/8 in
Flute Length
1.437 in

Details

Number of Flutes
2
Material
HSS-PM Powdered Metal
Finish
TiAlN
Drill Bit Point Angle
135 Degrees
Shank Type
Common
Coolant Through
No
Application
Titanium, Stainless Steels, Steels, Cast Iron
Cutting Direction
Right Hand
Decimal Equivalent
0.257 in
Bit Style
Screw Machine, Stub Drill
Series
Multi-1
Single End/Double End
Single End
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.