Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Multi-1 Drill Stub Length Tialn Coated

  • Mfr # M1700Q

  • Zoro # G4454271


product price: $33.35
/ea

Key Features

Shank Type
Common Shank
Number of Flutes
2
Coolant Through
No
Drill Diameter
Q
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1700Q
Zoro #
G4454271
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Diameter
Q
Shank Dia.
3/8 in
Overall Length
3.500 in
Flute Length
1.687 in

Details

Shank Type
Common Shank
Number of Flutes
2
Coolant Through
No
Helix Angle
30°
Cutting Direction
Right Hand
Application
Titanium, Stainless Steels, Steels, Cast Iron
Finish
TiAlN
Drill Bit Point Angle
135°
Single End/Double End
Single End
Item
Screw Machine, Stub Drill
Series
Multi-1 Drill
Material
HSS-PM Powdered Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.