
Hss-Pm Straight Flute Axial Coolant Hole Tialn Coated Tap
Mfr # TR566A
Zoro # G4495888
product price: $70.29
/eaKey Features
Number of Flutes
4
Cutting Direction
Right Hand
Tap Style
Modified Bottoming
Hole Type
Blind Hole
Type
CNC Tap With Coolant Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR566A
Zoro #
G4495888
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
M14 x 1.25
Details
Number of Flutes
4
Cutting Direction
Right Hand
Tap Style
Modified Bottoming
Hole Type
Blind Hole
Type
CNC Tap With Coolant Hole
Tap Thread Type
Metric
Flute End Type
Straight Flute
Tap Chamfer
2-3 Pitch Lead
Thread Direction
Right Hand
Tap Shank Type
USCTI Shank CNC Tap w/Axial Coolant Hole
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Coolant Through
Yes
Tap Finish
TiAlN Coated
Thread Limit
D6
Application
Cast Iron
Series
TR-A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.