Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Straight Flute Axial Coolant Hole Tialn Coated Tap

  • Mfr # TR645A

  • Zoro # G4506598


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Thread Direction
Right Hand
Thread Limit
H5
Hole Type
Blind Hole
Tap Thread Type
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR645A
Zoro #
G4506598
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
5/8-11

Details

Number of Flutes
4
Thread Direction
Right Hand
Thread Limit
H5
Hole Type
Blind Hole
Tap Thread Type
UN
Type
CNC Tap With Coolant Hole
Flute End Type
Straight Flute
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Coolant Through
Yes
Tap Shank Type
USCTI Shank CNC Tap w/Axial Coolant Hole
Tap Finish
TiAlN Coated
Tap Style
Modified Bottoming
Application
Cast Iron
Tap Chamfer
2-3 Pitch Lead
Cutting Direction
Right Hand
Series
TR-A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.