Hss-Pm Straight Flute Radial Coolant Hole Tialn Coated Tap

  • Mfr # TR525R

  • Zoro # G4490699


product price: $73.95
/ea

Key Features

Number of Flutes
4
Tap Thread Size
7/16-14
Tap Thread Type
UN
Thread Limit
H5
Tap Finish
TiAlN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR525R
Zoro #
G4490699
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/16-14

Details

Number of Flutes
4
Tap Thread Type
UN
Thread Limit
H5
Tap Finish
TiAlN Coated
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Chamfer
2-3 Pitch Lead
Tap Shank Type
USCTI Shank CNC Tap w/Radial Coolant Holes
Flute End Type
Straight Flute
Thread Direction
Right Hand
Tap Style
Modified Bottoming
Series
TR-R
Coolant Through
Yes
Hole Type
Blind Hole
Application
Cast Iron
Cutting Direction
Right Hand
Type
CNC Tap With Coolant Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.