
Hss-Pm Straight Flute Without Coolant Hole Tialn Coated Tap
Mfr # TR343
Zoro # G4498749
product price: $19.89
/eaKey Features
Number of Flutes
4
Tap Shank Type
USCTI Shank CNC Tap
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Series
TR
Tap Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR343
Zoro #
G4498749
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
#10-32
Details
Number of Flutes
4
Tap Shank Type
USCTI Shank CNC Tap
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Series
TR
Tap Finish
TiAlN Coated
Cutting Direction
Right Hand
Tap Style
Modified Bottoming
Hole Type
Blind Hole
Thread Limit
H3
Thread Direction
Right Hand
Flute End Type
Straight Flute
Tap Thread Type
UN
Application
Cast Iron
Tap Chamfer
2-3 Pitch Lead
Type
CNC Tap
Coolant Through
No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.