Zoro Homepage

Hss-Pm Straight Flute Without Coolant Hole Tialn Coated Tap

  • Mfr # TR403

  • Zoro # G4505064


product price: $27.59
/ea

Key Features

Number of Flutes
4
Series
TR
Application
Cast Iron
Tap Thread Size
1/4-20
Tap Shank Type
USCTI Shank CNC Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR403
Zoro #
G4505064
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/4-20

Details

Number of Flutes
4
Series
TR
Application
Cast Iron
Tap Shank Type
USCTI Shank CNC Tap
Thread Direction
Right Hand
Cutting Direction
Right Hand
Hole Type
Blind Hole
Flute End Type
Straight Flute
Tap Finish
TiAlN Coated
Coolant Through
No
Tap Chamfer
2-3 Pitch Lead
Thread Limit
H3
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Style
Modified Bottoming
Tap Thread Type
UN
Type
CNC Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.