Zoro Homepage

Hss-Pm Straight Flute Without Coolant Hole Tialn Coated Tap

  • Mfr # TR545

  • Zoro # G4490382


product price: $44.49
/ea

Key Features

Number of Flutes
4
Cutting Direction
Right Hand
Coolant Through
No
Thread Limit
H5
Tap Thread Type
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR545
Zoro #
G4490382
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/16-20

Details

Number of Flutes
4
Cutting Direction
Right Hand
Coolant Through
No
Thread Limit
H5
Tap Thread Type
UN
Tap Finish
TiAlN Coated
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Chamfer
2-3 Pitch Lead
Hole Type
Blind Hole
Tap Style
Modified Bottoming
Flute End Type
Straight Flute
Tap Shank Type
USCTI Shank CNC Tap
Thread Direction
Right Hand
Application
Cast Iron
Series
TR
Type
CNC Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.