
Hss-Pm Synchro Formimg Tap Tin Coating
Mfr # TTS68465
Zoro # G4485491
product price: $35.95
/eaKey Features
Tap Finish
TiN Coated
Flute End Type
Fluteless
Coolant Through
Yes
Tap Chamfer
2-3 Pitch Lead
Application
High Speed Multi-Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTS68465
Zoro #
G4485491
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
5/16-24
Details
Tap Finish
TiN Coated
Flute End Type
Fluteless
Coolant Through
Yes
Tap Chamfer
2-3 Pitch Lead
Application
High Speed Multi-Purpose
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Item
Standard Forming Tap
Series
TTS68
Hole Type
Blind Hole
Thread Direction
Right Hand
Thread Limit
H5
Tap Thread Type
UN
Cutting Direction
Right Hand
Tap Style
Modified Bottoming
Number of Flutes
5
Tap Shank Type
USCTI Shank Standard Form Tap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.