Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Synchro Formimg Tap Tin Coating

  • Mfr # TTS68487

  • Zoro # G4485351


product price: $50.15
/ea

Key Features

Tap Shank Type
USCTI Shank Standard Form Tap
Tap Thread Type
UN
Tap Style
Modified Bottoming
Cutting Direction
Right Hand
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTS68487
Zoro #
G4485351
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/8-16

Details

Tap Shank Type
USCTI Shank Standard Form Tap
Item
Standard Forming Tap
Tap Thread Type
UN
Tap Style
Modified Bottoming
Cutting Direction
Right Hand
Coolant Through
Yes
Tap Finish
TiN Coated
Number of Flutes
6
Thread Direction
Right Hand
Series
TTS68
Hole Type
Blind Hole
Flute End Type
Fluteless
Thread Limit
H7
Application
High Speed Multi-Purpose
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Chamfer
2-3 Pitch Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.