Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Synchro Spiral Flute Tap Tin Coating

  • Mfr # TTS61284

  • Zoro # G4418702


product price: $25.75
/ea

Key Features

Number of Flutes
3
Tap Style
Modified Bottoming
Thread Limit
D4
Tap Chamfer
2-3 Pitch Lead
Tap Material
HSS-PM (Powdered Metallurgy HSS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS61284
Zoro #
G4418702
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M5 x 0.8

Details

Number of Flutes
3
Tap Style
Modified Bottoming
Thread Limit
D4
Tap Chamfer
2-3 Pitch Lead
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Type
CNC Tap
Thread Direction
Right Hand
Helix Angle
45°
Flute End Type
Spiral Flute
Tap Finish
TiN Coated
Coolant Through
No
Tap Thread Type
Metric
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Tap Shank Type
USCTI Shank CNC Tap
Hole Type
Blind Hole
Series
TTS61
Application
High Speed Multi-Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.