Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Synchro Spiral Flute Tap Tin Coating

  • Mfr # TTS61365

  • Zoro # G4418641


product price: $34.65
/ea

Key Features

Number of Flutes
3
Tap Finish
TiN Coated
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Cutting Direction
Right Hand
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS61365
Zoro #
G4418641
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M8 x 1.25

Details

Number of Flutes
3
Tap Finish
TiN Coated
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Cutting Direction
Right Hand
Coolant Through
No
Flute End Type
Spiral Flute
Spiral Direction
Right Hand
Tap Thread Type
Metric
Type
CNC Tap
Tap Style
Modified Bottoming
Tap Chamfer
2-3 Pitch Lead
Tap Shank Type
USCTI Shank CNC Tap
Helix Angle
45°
Thread Direction
Right Hand
Application
High Speed Multi-Purpose
Thread Limit
D5
Hole Type
Blind Hole
Series
TTS61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.