Zoro Homepage

Hss-Pm Synchro Spiral Flute Tap Tin Coating

  • Mfr # TTS65424

  • Zoro # G4425562


product price: $26.29
/ea

Key Features

Number of Flutes
3
Cutting Direction
Right Hand
Tap Thread Size
1/4-28
Tap Thread Type
UN
Tap Material
HSS-PM (Powdered Metallurgy HSS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS65424
Zoro #
G4425562
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/4-28

Details

Number of Flutes
3
Cutting Direction
Right Hand
Tap Thread Type
UN
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Hole Type
Blind Hole
Spiral Direction
Right Hand
Thread Direction
Right Hand
Thread Limit
H4
Flute End Type
Spiral Flute
Tap Chamfer
2-3 Pitch Lead
Type
CNC Tap
Series
TTS65
Helix Angle
45°
Tap Shank Type
USCTI Shank CNC Tap
Tap Style
Modified Bottoming
Tap Finish
TiN Coated
Application
High Speed Multi-Purpose
Coolant Through
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.