Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Synchro Spiral Point Tap Tin Coating

  • Mfr # TTS66545

  • Zoro # G4499178


product price: $33.89
/ea

Key Features

Type
CNC Tap
Tap Thread Size
7/16-20
Tap Shank Type
USCTI Shank CNC Tap
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS66545
Zoro #
G4499178
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/16-20

Details

Type
CNC Tap
Tap Shank Type
USCTI Shank CNC Tap
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Coolant Through
No
Hole Type
Through Hole
Flute End Type
Spiral Point
Number of Flutes
4
Cutting Direction
Right Hand
Application
High Speed Multi-Purpose
Tap Style
Plug
Tap Thread Type
UN
Thread Direction
Right Hand
Finish
TiN Coated
Tap Chamfer
4-5 Pitch Lead
Thread Limit
H5
Series
TTS66

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.