Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Synchro Spiral Point Tap Tin Coating

  • Mfr # TTS66563

  • Zoro # G4495282


product price: $43.19
/ea

Key Features

Tap Material
HSS-PM (Powdered Metallurgy HSS)
Number of Flutes
4
Thread Limit
H3
Tap Style
Plug
Hole Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS66563
Zoro #
G4495282
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/2-13

Details

Tap Material
HSS-PM (Powdered Metallurgy HSS)
Number of Flutes
4
Thread Limit
H3
Tap Style
Plug
Hole Type
Through Hole
Tap Thread Type
UN
Coolant Through
No
Tap Chamfer
4-5 Pitch Lead
Tap Shank Type
USCTI Shank CNC Tap
Flute End Type
Spiral Point
Type
CNC Tap
Finish
TiN Coated
Thread Direction
Right Hand
Cutting Direction
Right Hand
Application
High Speed Multi-Purpose
Series
TTS66

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.