Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Synchro Spiral Point Tap Tin Coating

  • Mfr # TTS66565

  • Zoro # G4496901


product price: $38.95
/ea

Key Features

Cutting Direction
Right Hand
Hole Type
Through Hole
Coolant Through
No
Flute End Type
Spiral Point
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS66565
Zoro #
G4496901
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/2-13

Details

Cutting Direction
Right Hand
Hole Type
Through Hole
Coolant Through
No
Flute End Type
Spiral Point
Thread Direction
Right Hand
Tap Style
Plug
Thread Limit
H5
Type
CNC Tap
Number of Flutes
4
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Shank Type
USCTI Shank CNC Tap
Tap Chamfer
4-5 Pitch Lead
Tap Thread Type
UN
Application
High Speed Multi-Purpose
Series
TTS66
Finish
TiN Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.