Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Synchro Spiral Point Tap Tin Coating

  • Mfr # TTS66583

  • Zoro # G4494628


product price: $43.19
/ea

Key Features

Thread Limit
H3
Hole Type
Through Hole
Tap Style
Plug
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Chamfer
4-5 Pitch Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS66583
Zoro #
G4494628
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/2-20

Details

Thread Limit
H3
Hole Type
Through Hole
Tap Style
Plug
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Tap Chamfer
4-5 Pitch Lead
Tap Thread Type
UN
Flute End Type
Spiral Point
Series
TTS66
Type
CNC Tap
Cutting Direction
Right Hand
Application
High Speed Multi-Purpose
Coolant Through
No
Finish
TiN Coated
Tap Shank Type
USCTI Shank CNC Tap
Number of Flutes
4
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.