Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Synchro Spiral Point Tap Tin Coating

  • Mfr # TTS66605

  • Zoro # G4495352


product price: $59.25
/ea

Key Features

Flute End Type
Spiral Point
Series
TTS66
Application
High Speed Multi-Purpose
Hole Type
Through Hole
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS66605
Zoro #
G4495352
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
9/16-12

Details

Flute End Type
Spiral Point
Series
TTS66
Application
High Speed Multi-Purpose
Hole Type
Through Hole
Cutting Direction
Right Hand
Tap Shank Type
USCTI Shank CNC Tap
Tap Chamfer
4-5 Pitch Lead
Tap Style
Plug
Finish
TiN Coated
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UN
Coolant Through
No
Thread Limit
H5
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Type
CNC Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.