Zoro Homepage

Hss-Pm Synchro Spiral Point Tap Tin Coating

  • Mfr # TTS66725

  • Zoro # G4503411


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right Hand
Coolant Through
No
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Cutting Direction
Right Hand
Tap Thread Type
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS66725
Zoro #
G4503411
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
3/4-16

Details

Thread Direction
Right Hand
Coolant Through
No
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Cutting Direction
Right Hand
Tap Thread Type
UN
Tap Shank Type
USCTI Shank CNC Tap
Hole Type
Through Hole
Flute End Type
Spiral Point
Thread Limit
H5
Type
CNC Tap
Tap Chamfer
4-5 Pitch Lead
Application
High Speed Multi-Purpose
Number of Flutes
4
Tap Style
Plug
Finish
TiN Coated
Series
TTS66

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.