Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Synchro Straight Flute Tap Ticn Coating

  • Mfr # TKS63435

  • Zoro # G4490461


product price: $33.99
/ea

Key Features

Number of Flutes
4
Flute End Type
Straight Flute
Thread Limit
D5
Tap Thread Type
Metric
Tap Thread Size
M10 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKS63435
Zoro #
G4490461
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M10 x 1.25

Details

Number of Flutes
4
Flute End Type
Straight Flute
Thread Limit
D5
Tap Thread Type
Metric
Cutting Direction
Right Hand
Type
CNC Tap
Thread Direction
Right Hand
Tap Chamfer
2-3 Pitch Lead
Hole Type
Blind Hole
Tap Finish
TiCN Coated
Tap Shank Type
USCTI Shank CNC Tap
Coolant Through
No
Tap Style
Modified Bottoming
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Application
High Speed Multi-Purpose
Series
TKS63

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.