Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss-Pm Synchro Straight Flute Tap Ticn Coating

  • Mfr # TKS67243

  • Zoro # G4499184


product price: $21.35
/ea

Key Features

Number of Flutes
3
Tap Chamfer
2-3 Pitch Lead
Thread Direction
Right Hand
Coolant Through
No
Tap Material
HSS-PM (Powdered Metallurgy HSS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKS67243
Zoro #
G4499184
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
#6-32

Details

Number of Flutes
3
Tap Chamfer
2-3 Pitch Lead
Thread Direction
Right Hand
Coolant Through
No
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Flute End Type
Straight Flute
Tap Finish
TiCN Coated
Tap Style
Modified Bottoming
Tap Thread Type
UN
Tap Shank Type
USCTI Shank CNC Tap
Cutting Direction
Right Hand
Thread Limit
H3
Type
CNC Tap
Series
TKS67
Hole Type
Blind Hole
Application
High Speed Multi-Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.